Zoro Homepage

White UHMW Roll Stock 25 ft. L x 18" W x 0.010" Thick

  • Mfr # 461X-R-1825

  • Zoro # G9523599


product price: $1,582.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-R-1825
Zoro #
G9523599
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
25 ft.
Length
25 ft
Width
18 in
Thickness
0.01 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
18 in W x 25 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Backing Type
Rubber Adhesive
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Density
58.058 lb/cu ft
Corrosion and Chemical Resistance
Good
Machinability
100 %
Grade
Standard
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Impact Strength
0.8 ft-lb/in
Weight
0.638 lb
Plastic Thickness Tolerance
+/-0.005 in
Maximum Adhesive Temperature
180 Degrees F
Water Absorption
0 %
UV Resistant
No
Plastic Hardness
68D
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength Rating
Poor
Wear Factor
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Shape
Rectangle
Maximum Temperature
180 Degrees F
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Roll
Product Form
Roll
Flexural Modulus
80,000 psi
Coefficient of Thermal Expansion
11 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 18 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.