Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 25 ft. L x 18" W x 0.015" Thick

  • Mfr # 461XV-R-1825

  • Zoro # G9523711


product price: $2,374.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
18"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-R-1825
Zoro #
G9523711
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
18"
Plastic Length
25 ft.
Length
25 ft
Thickness
0.015 in
Width
18 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
18 in W x 25 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Finish
Smooth
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Backing Type
Rubber Adhesive
Tensile Strength (PSI)
5,000 psi
Elongation
350 %
Tensile Strength
5,000 psi
Minimum Adhesive Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
100 %
Grade
Standard
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Maximum Adhesive Temperature
180 Degrees F
Plastic Clarity
Opaque
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-0.005 in
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Water Absorption
0 %
Shape
Rectangle
Impact Strength
0.8 ft-lb/in
Weight
0.956 lb
Friction Rating
Very Slippery
Plastic Density
58.058 lb/cu ft
Water Absorption Rating
Excellent
Plastic Hardness
68D
UV Resistant
No
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 18 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.