Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 25 ft. L x 18" W x 0.020" Thick

  • Mfr # 461XX-A-1825

  • Zoro # G9520640


product price: $3,059.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
18"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-A-1825
Zoro #
G9520640
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
18"
Plastic Length
25 ft.
Width
18 in
Length
25 ft
Thickness
0.02 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
18 in W x 25 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Material
Ultra High Molecular Weight (UHMW)
Backing Type
Acrylic Adhesive
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Hardness
68D
Minimum Adhesive Temperature
-20 Degrees F
Machinability
100 %
Plastic Hardness Rating
Medium
Water Absorption
0 %
Friction Coefficient
0.15
Plastic Thickness Tolerance
+/-0.005 in
Grade
Standard
Corrosion and Chemical Resistance
Good
Weight
1.275 lb
Plastic Density
58.058 lb/cu ft
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Shape
Rectangle
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Impact Strength
0.8 ft-lb/in
Tensile Strength Rating
Good
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Product Type
Plastic Roll
FDA Compliance
21 CFR 177.1550
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
3,000 V/mil
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Flexural Modulus
80,000 psi
Shore Hardness
68 Shore D
Light Transmission
18 %

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 18 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.