White UHMW Roll Stock 25 ft. L x 18" W x 0.031" Thick

  • Mfr # 461XXXI-A-1825

  • Zoro # G9520561


product price: $4,606.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-A-1825
Zoro #
G9520561
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
25 ft.
Thickness
0.031 in
Width
18 in
Length
25 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
18 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Application
Chute Liners, Shelf Liners
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Backing Type
Acrylic Adhesive
Standards
3-A Dairy, FDA, USDA
Elongation
350 %
Tensile Strength
5,000 psi
Water Absorption Rating
Excellent
UV Resistant
No
Tensile Strength Rating
Good
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Maximum Adhesive Temperature
180 Degrees F
Machinability
100 %
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Minimum Adhesive Temperature
-20 Degrees F
Plastic Clarity
Opaque
Weight
1.976 lb
Plastic Hardness
68D
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
Plastic Density
58.058 lb/cu ft
Shape
Rectangle
Grade
Standard
Water Absorption
0 %
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
Product Type
Plastic Roll
Light Transmission
18 %
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 18 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.