White UHMW Roll Stock 25 ft. L x 18" W x 0.031" Thick

  • Mfr # 461XXXI-R-1825

  • Zoro # G9523897


product price: $4,828.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-R-1825
Zoro #
G9523897
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
25 ft.
Thickness
0.031 in
Length
25 ft
Width
18 in
Nominal Size
18 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Material
Ultra High Molecular Weight (UHMW)
Backing Type
Rubber Adhesive
Type
Virgin Food Contact Grade
Finish
Smooth
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Elongation
350 %
Tensile Strength
5,000 psi
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
58.058 lb/cu ft
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Plastic Hardness
68D
Plastic Hardness Rating
Medium
Machinability
100 %
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Friction Coefficient
0.15
Impact Strength Rating
Poor
Weight
1.976 lb
Minimum Adhesive Temperature
-20 Degrees F
Grade
Standard
Wear Factor
Excellent
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
UV Resistant
No
Coefficient of Thermal Expansion
11 x 10^-5
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D
Flexural Modulus
80,000 psi
Light Transmission
18 %
Product Type
Plastic Roll
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Product Form
Roll
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 18 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.