Zoro Homepage

White UHMW Roll Stock 25 ft. L x 24" W x 0.003" Thick

  • Mfr # 461III-A-2425

  • Zoro # G9520677


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461III-A-2425
Zoro #
G9520677
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
24"
Plastic Length
25 ft.
Thickness
0.003 in
Length
25 ft
Width
24 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.