Zoro Homepage

White UHMW Roll Stock 25 ft. L x 24" W x 0.003" Thick

  • Mfr # 461III-R-2425

  • Zoro # G9523468


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461III-R-2425
Zoro #
G9523468
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
24"
Plastic Length
25 ft.
Width
24 in
Thickness
0.003 in
Length
25 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 25 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Backing Type
Rubber Adhesive
Application
Chute Liners, Shelf Liners
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Tensile Strength (PSI)
5,000 psi
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Density
58.058 lb/cu ft
Impact Strength
0.8 ft-lb/in
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Hardness
68D
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Weight
0.255 lb
Water Absorption
0 %
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Minimum Temperature
-20 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
UV Resistant
No
Plastic Thickness Tolerance
+/-0.005 in
Maximum Adhesive Temperature
180 Degrees F
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Machinability
100 %
Shape
Rectangle
Shore Hardness
68 Shore D
UV-Resistant
Not UV-Resistant
Product Type
Plastic Film
FDA Compliance
21 CFR 177.1550
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.