Zoro Homepage

White UHMW Roll Stock 25 ft. L x 24" W x 0.005" Thick

  • Mfr # 461V-A-2425

  • Zoro # G9520659


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461V-A-2425
Zoro #
G9520659
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
25 ft.
Width
24 in
Length
25 ft
Thickness
0.005 in
Nominal Size
24 in W x 25 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Material
Ultra High Molecular Weight (UHMW)
Finish
Smooth
Application
Chute Liners, Shelf Liners
Backing Type
Acrylic Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Weight
0.425 lb
Impact Strength
0.8 ft-lb/in
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Shape
Rectangle
Plastic Hardness
68D
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+/-0.005 in
Friction Rating
Very Slippery
Wear Factor
Excellent
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption
0 %
Friction Coefficient
0.15
Minimum Adhesive Temperature
-20 Degrees F
UV Resistant
No
Machinability
100 %
Plastic Density
58.058 lb/cu ft
Corrosion and Chemical Resistance
Good
Temperature Range
-20 Degrees to 180 Degrees F
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
Flexural Modulus
80,000 psi
Product Type
Plastic Film
Product Form
Roll
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.