Zoro Homepage

White UHMW Roll Stock 25 ft. L x 24" W x 0.010" Thick

  • Mfr # 461X-A-2425

  • Zoro # G9520570


product price: $2,013.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-A-2425
Zoro #
G9520570
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
25 ft.
Width
24 in
Thickness
0.01 in
Length
25 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 25 ft L

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.