Zoro Homepage

White UHMW Roll Stock 25 ft. L x 24" W x 0.010" Thick

  • Mfr # 461X-R-2425

  • Zoro # G9523720


product price: $2,111.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-R-2425
Zoro #
G9523720
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
25 ft.
Length
25 ft
Width
24 in
Thickness
0.01 in
Nominal Size
24 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Application
Chute Liners, Shelf Liners
Finish
Smooth
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Backing Type
Rubber Adhesive
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Impact Strength
0.8 ft-lb/in
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-0.005 in
Water Absorption Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Rectangle
Weight
0.85 lb
Plastic Hardness Rating
Medium
Plastic Density
58.058 lb/cu ft
Friction Coefficient
0.15
Plastic Hardness
68D
Grade
Standard
Minimum Adhesive Temperature
-20 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Water Absorption
0 %
Machinability
100 %
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
UV Resistant
No
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Roll
Static-Resistant
Not Static-Resistant
Light Transmission
18 %
Product Form
Roll
Dielectric Strength
3,000 V/mil
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.