Zoro Homepage

White UHMW Roll Stock 25 ft. L x 24" W x 0.015" Thick

  • Mfr # 461XV-A-2425

  • Zoro # G9520808


product price: $3,059.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-A-2425
Zoro #
G9520808
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
25 ft.
Length
25 ft
Thickness
0.015 in
Width
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 25 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Tensile Strength (PSI)
5,000 psi
Type
Virgin Food Contact Grade
Backing Type
Acrylic Adhesive
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Impact Strength
0.8 ft-lb/in
Plastic Density
58.058 lb/cu ft
Machinability
100 %
Impact Strength Rating
Poor
Water Absorption
0 %
Friction Rating
Very Slippery
Plastic Hardness
68D
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Maximum Adhesive Temperature
180 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
Grade
Standard
Plastic Thickness Tolerance
+/-0.005 in
Weight
1.275 lb
Minimum Temperature
-20 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Rectangle
Product Type
Plastic Roll
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
Product Form
Roll
UV-Resistant
Not UV-Resistant
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.