Zoro Homepage

White UHMW Roll Stock 25 ft. L x 24" W x 0.020" Thick

  • Mfr # 461XX-R-2425

  • Zoro # G9523921


product price: $4,221.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-R-2425
Zoro #
G9523921
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
25 ft.
Width
24 in
Length
25 ft
Thickness
0.02 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 25 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material
Ultra High Molecular Weight (UHMW)
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Finish
Smooth
Backing Type
Rubber Adhesive
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
Water Absorption
0 %
Wear Factor
Excellent
Tensile Strength Rating
Good
Minimum Adhesive Temperature
-20 Degrees F
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Maximum Adhesive Temperature
180 Degrees F
Shape
Rectangle
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Plastic Hardness
68D
Friction Rating
Very Slippery
Impact Strength
0.8 ft-lb/in
Plastic Density
58.058 lb/cu ft
UV Resistant
No
Machinability
100 %
Plastic Thickness Tolerance
+/-0.005 in
Minimum Temperature
-20 Degrees F
Weight
1.7 lb
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll
FDA Compliance
21 CFR 177.1550
Product Form
Roll
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.