Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 25 ft. L x 24" W x 0.031" Thick

  • Mfr # 461XXXI-A-2425

  • Zoro # G9520756


product price: $6,142.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-A-2425
Zoro #
G9520756
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
25 ft.
Thickness
0.031 in
Width
24 in
Length
25 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 25 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Application
Chute Liners, Shelf Liners
Type
Virgin Food Contact Grade
Backing Type
Acrylic Adhesive
Material
Ultra High Molecular Weight (UHMW)
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Friction Rating
Very Slippery
Weight
2.635 lb
Grade
Standard
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Impact Strength
0.8 ft-lb/in
Plastic Hardness
68D
Plastic Clarity
Opaque
Friction Coefficient
0.15
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Maximum Adhesive Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Water Absorption
0 %
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Plastic Thickness Tolerance
+/-0.005 in
Shape
Rectangle
Impact Strength Rating
Poor
Minimum Adhesive Temperature
-20 Degrees F
Machinability
100 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi
Product Type
Plastic Roll
Shore Hardness
68 Shore D
Light Transmission
18 %
Static-Resistant
Not Static-Resistant
Product Form
Roll
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Dielectric Strength
3,000 V/mil
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.