Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 25 ft. L x 24" W x 0.031" Thick

  • Mfr # 461XXXI-R-2425

  • Zoro # G9523906


product price: $6,437.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-R-2425
Zoro #
G9523906
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
25 ft.
Width
24 in
Length
25 ft
Thickness
0.031 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 25 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Material
Ultra High Molecular Weight (UHMW)
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Tensile Strength (PSI)
5,000 psi
Backing Type
Rubber Adhesive
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Clarity
Opaque
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
Water Absorption
0 %
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-0.005 in
Maximum Temperature
180 Degrees F
Weight
2.635 lb
Plastic Hardness
68D
Wear Factor
Excellent
Tensile Strength Rating
Good
Shape
Rectangle
UV Resistant
No
Plastic Density
58.058 lb/cu ft
Friction Coefficient
0.15
Machinability
100 %
Grade
Standard
Maximum Adhesive Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Light Transmission
18 %
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Dielectric Strength
3,000 V/mil
Coefficient of Thermal Expansion
11 x 10^-5
Product Type
Plastic Roll
Flexural Modulus
80,000 psi
Product Form
Roll
Metal Detectable
Not Metal Detectable

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.