Zoro Homepage

White UHMW Roll Stock 25 ft. L x 6" W x 0.005" Thick

  • Mfr # 461V-A-0625

  • Zoro # G9520616


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461V-A-0625
Zoro #
G9520616
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
25 ft.
Length
25 ft
Thickness
0.005 in
Width
6 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 25 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Application
Chute Liners, Shelf Liners
Backing Type
Acrylic Adhesive
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Thickness Tolerance
+/-0.005 in
Grade
Standard
Plastic Hardness
68D
Minimum Adhesive Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0 %
Plastic Density
58.058 lb/cu ft
Shape
Rectangle
Impact Strength
0.8 ft-lb/in
Friction Coefficient
0.15
Weight
0.106 lb
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Impact Strength Rating
Poor
UV Resistant
No
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Machinability
100 %
Maximum Adhesive Temperature
180 Degrees F
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
Dielectric Strength
3,000 V/mil
Product Type
Plastic Film
Flexural Modulus
80,000 psi
Shore Hardness
68 Shore D

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 6 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.