White UHMW Roll Stock 25 ft. L x 6" W x 0.005" Thick

  • Mfr # 461V-R-0625
  • Zoro # G9523556
product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
5 mil
Plastic Width
6"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461V-R-0625
Zoro #
G9523556
UPC #
-
Country of Origin
Korea, Republic of
Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Type
Virgin Food Contact Grade
Material
UHMW Polyethylene
Standards
3-A Dairy, FDA, USDA
Application
Chute Liners, Shelf Liners
Backing Type
Rubber Adhesive
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Weight
0.106 lb
Grade
Standard
Maximum Adhesive Temperature
180 Degrees F
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Wear Factor
Excellent
Plastic Density
58.058 lb/cu ft
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength
0.8 ft-lb/in
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Minimum Adhesive Temperature
-20 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness
68D
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
UV Resistant
No
Machinability
100 %
Shape
Rectangle
Water Absorption
0 %
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable
Product Form
Roll
Product Type
Plastic Film
Light Transmission
18 %
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
Fabrication
Skived

Dimensions

Plastic Thickness
5 mil
Plastic Width
6"
Plastic Length
25 ft.
Thickness
0.005 in
Length
25 ft
Width
6 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 25 ft L

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 6 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews