Zoro Homepage

White UHMW Roll Stock 36" L x 12" W x 0.005" Thick

  • Mfr # 461V-A-1203

  • Zoro # G9531299


product price: $56.39
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
12"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461V-A-1203
Zoro #
G9531299
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
12"
Plastic Length
36"
Thickness
0.005 in
Length
3 ft
Width
12 in
Nominal Size
12 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Finish
Smooth
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.15
UV Resistant
No
Minimum Adhesive Temperature
-20 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
58.058 lb/cu ft
Friction Rating
Very Slippery
Machinability
100 %
Shape
Rectangle
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Plastic Hardness
68D
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Grade
Standard
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0 %
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Impact Strength
0.8 ft-lb/in
Plastic Thickness Tolerance
+/-0.005 in
Weight
0.306 lb
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
Static-Resistant
Not Static-Resistant
Product Type
Plastic Film
Product Form
Roll
Light Transmission
18 %
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.