White UHMW Roll Stock 36" L x 18" W x 0.005" Thick

  • Mfr # 461V-R-1803
  • Zoro # G9521681
product price: 
$
97.29
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
5 mil
Plastic Width
18"
Plastic Length
36"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461V-R-1803
Zoro #
G9521681
UPC #
-
Country of Origin
Korea, Republic of
Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Material
UHMW Polyethylene
Type
Virgin Food Contact Grade
Application
Chute Liners, Shelf Liners
Backing Type
Rubber Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Water Absorption Rating
Excellent
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
UV Resistant
No
Machinability
100 %
Impact Strength Rating
Poor
Weight
0.459 lb
Plastic Density
58.058 lb/cu ft
Maximum Adhesive Temperature
180 Degrees F
Water Absorption
0 %
Impact Strength
0.8 ft-lb/in
Plastic Hardness Rating
Medium
Grade
Standard
Plastic Thickness Tolerance
+/-0.005 in
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Shape
Rectangle
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Plastic Hardness
68D
Wear Factor
Excellent
Tensile Strength Rating
Good
FDA Compliance
21 CFR 177.1550
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
80,000 psi
Product Form
Roll
Static-Resistant
Not Static-Resistant
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Product Type
Plastic Film
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Dielectric Strength
3,000 V/mil
Fabrication
Skived

Dimensions

Plastic Thickness
5 mil
Plastic Width
18"
Plastic Length
36"
Thickness
0.005 in
Length
3 ft
Width
18 in
Nominal Size
18 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 18 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.