Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 36" L x 24" W x 0.003" Thick

  • Mfr # 461III-A-2403

  • Zoro # G9531125


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
24"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461III-A-2403
Zoro #
G9531125
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
24"
Plastic Length
36"
Thickness
0.003 in
Width
24 in
Length
3 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Application
Chute Liners, Shelf Liners
Material
Ultra High Molecular Weight (UHMW)
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Shape
Rectangle
Minimum Temperature
-20 Degrees F
Weight
0.367 lb
Grade
Standard
Plastic Hardness Rating
Medium
Tensile Strength Rating
Good
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Maximum Adhesive Temperature
180 Degrees F
UV Resistant
No
Impact Strength
0.8 ft-lb/in
Plastic Thickness Tolerance
+/-0.005 in
Water Absorption
0 %
Plastic Density
58.058 lb/cu ft
Friction Coefficient
0.15
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength Rating
Poor
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
68D
Static-Resistant
Not Static-Resistant
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
Flexural Modulus
80,000 psi
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Product Type
Plastic Film
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 24 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.