Zoro Homepage

White UHMW Roll Stock 36" L x 24" W x 0.010" Thick

  • Mfr # 461X-A-2403

  • Zoro # G9531326


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-A-2403
Zoro #
G9531326
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
36"
Width
24 in
Length
3 ft
Thickness
0.01 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 36 in L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Finish
Smooth
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Backing Type
Acrylic Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Wear Factor
Excellent
Water Absorption
0 %
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Friction Rating
Very Slippery
Weight
1.224 lb
Machinability
100 %
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Minimum Adhesive Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Plastic Density
58.058 lb/cu ft
Impact Strength
0.8 ft-lb/in
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
UV Resistant
No
Plastic Hardness Rating
Medium
Tensile Strength Rating
Good
Plastic Hardness
68D
Shape
Rectangle
Grade
Standard
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
80,000 psi
Product Type
Plastic Roll
Coefficient of Thermal Expansion
11 x 10^-5
UV-Resistant
Not UV-Resistant
Light Transmission
18 %
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Roll
Dielectric Strength
3,000 V/mil
Shore Hardness
68 Shore D

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 24 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.