Zoro Homepage

White UHMW Roll Stock 50 ft L x 1" W x 0.050" Thick

  • Mfr # 4CCY8

  • Zoro # G2576804


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.050"
Plastic Width
1"
Plastic Length
50 ft
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CCY8
Zoro #
G2576804
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.050"
Plastic Width
1"
Plastic Length
50 ft
Width
1 in
Length
50 ft
Thickness
0.05 in
Nominal Size
1 in W x 50 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Finish
Smooth
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
3,300 psi
Backing Type
Rubber Adhesive
Elongation
460 %
Type
Virgin Food Contact Grade
Application
Wear Strip
Material
Ultra High Molecular Weight (UHMW)
Tensile Strength
6,373 psi
Maximum Temperature
180 Degrees F
Plastic Hardness
65D
Shape
Rectangle
Minimum Temperature
-22 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
UV Resistant
No
Plastic Clarity
Opaque
Friction Coefficient
0.16
Water Absorption Rating
Excellent
Grade
Standard
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Temperature Range
-22 Degrees to 180 Degrees F
Impact Strength
16.8 ft-lb/in
Plastic Hardness Rating
Medium
Product Form
Roll
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Roll
Fabrication
Extruded

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 50 ft, Plastic Width 1 in, Plastic Thickness 0.05 in, White, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.