Zoro Homepage

White UHMW Roll Stock 50 ft L x 12" W x 0.040" Thick

  • Mfr # 4CCY5

  • Zoro # G2918587


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.040"
Plastic Width
12"
Plastic Length
50 ft
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CCY5
Zoro #
G2918587
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.040"
Plastic Width
12"
Plastic Length
50 ft
Thickness
0.04 in
Length
50 ft
Width
12 in
Nominal Size
12 in W x 50 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material
Ultra High Molecular Weight (UHMW)
Application
Wear Strip
Tensile Strength (PSI)
3,300 psi
Elongation
460 %
Finish
Smooth
Backing Type
Rubber Adhesive
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Tensile Strength
6,373 psi
Minimum Temperature
-22 Degrees F
Water Absorption Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Impact Strength
16.8 ft-lb/in
Impact Strength Rating
Excellent
UV Resistant
No
Tensile Strength Rating
Good
Wear Factor
Excellent
Shape
Rectangle
Friction Rating
Very Slippery
Plastic Hardness
65D
Plastic Hardness Rating
Medium
Temperature Range
-22 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.16
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded
Product Form
Roll
Shore Hardness
65 Shore D
Metal Detectable
Not Metal Detectable
Product Type
Plastic Roll
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 50 ft, Plastic Width 12 in, Plastic Thickness 0.04 in, White, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.