Zoro Homepage

White UHMW Roll Stock 50 ft L x 12" W x 0.080" Thick

  • Mfr # 4CDA8

  • Zoro # G2733884


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.080"
Plastic Width
12"
Plastic Length
50 ft
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CDA8
Zoro #
G2733884
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.080"
Plastic Width
12"
Plastic Length
50 ft
Thickness
0.08 in
Width
12 in
Length
50 ft
Nominal Size
12 in W x 50 ft L

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 50 ft, Plastic Width 12 in, Plastic Thickness 0.08 in, White, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.