Zoro Homepage

White UHMW Roll Stock 50 ft L x 2" W x 0.031" Thick

  • Mfr # 4CDF9

  • Zoro # G3298041


product price: $64.89
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
2"
Plastic Length
50 ft
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CDF9
Zoro #
G3298041
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
2"
Plastic Length
50 ft
Thickness
0.031 in
Length
50 ft
Width
2 in
Nominal Size
2 in W x 50 ft L

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 50 ft, Plastic Width 2 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.