Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 50 ft L x 3/4" W x 0.125" Thick

  • Mfr # 4CDC8

  • Zoro # G2731093


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.125"
Plastic Width
3/4"
Plastic Length
50 ft
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CDC8
Zoro #
G2731093
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
3/4"
Plastic Length
50 ft
Width
3/4 in
Thickness
0.125 in
Length
50 ft
Nominal Size
3/4 in W x 50 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Tensile Strength (PSI)
3,300 psi
Finish
Smooth
Backing Type
Rubber Adhesive
Standards
3-A Dairy, FDA, USDA
Application
Wear Strip
Type
Virgin Food Contact Grade
Elongation
460 %
Material
Ultra High Molecular Weight (UHMW)
Tensile Strength
6,373 psi
Impact Strength
16.8 ft-lb/in
UV Resistant
No
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Minimum Temperature
-22 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Grade
Standard
Plastic Hardness
65D
Plastic Clarity
Opaque
Shape
Rectangle
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.16
Maximum Temperature
180 Degrees F
Fabrication
Extruded
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
65 Shore D
Product Form
Roll
Metal Detectable
Not Metal Detectable
Product Type
Plastic Roll
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 50 ft, Plastic Width 0.75 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.