Zoro Homepage

White UHMW Roll Stock 54 ft. L x 4" W x 0.005" Thick

  • Mfr # 4CCV2

  • Zoro # G2773057


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
4"
Plastic Length
54 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CCV2
Zoro #
G2773057
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
4"
Plastic Length
54 ft.
Thickness
0.005 in
Width
4 in
Length
54 ft
Nominal Size
4 in W x 54 ft L

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 54 ft, Plastic Width 4 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.