Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 60" L x 12" W x 0.003" Thick

  • Mfr # 461III-R-1205

  • Zoro # G9522381


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
12"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461III-R-1205
Zoro #
G9522381
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
12"
Plastic Length
60"
Width
12 in
Length
5 ft
Thickness
0.003 in
Nominal Size
5 in W x 12 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Backing Type
Rubber Adhesive
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Density
58.058 lb/cu ft
Plastic Clarity
Opaque
Plastic Hardness
68D
Minimum Adhesive Temperature
-20 Degrees F
Minimum Temperature
-20 Degrees F
Machinability
100 %
Impact Strength
0.8 ft-lb/in
Plastic Thickness Tolerance
+/-0.005 in
Water Absorption
0 %
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Wear Factor
Excellent
Friction Rating
Very Slippery
Shape
Rectangle
Tensile Strength Rating
Good
UV Resistant
No
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Impact Strength Rating
Poor
Weight
0.026 lb
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Dielectric Strength
3,000 V/mil
UV-Resistant
Not UV-Resistant
Shore Hardness
68 Shore D
Product Type
Plastic Film

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 ft, Plastic Width 5 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.