White UHMW Roll Stock 60" L x 12" W x 0.031" Thick

  • Mfr # 461XXXI-R-1205
  • Zoro # G9522637
product price: 
$
663.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031 in
Plastic Width
12"
Plastic Length
60"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461XXXI-R-1205
Zoro #
G9522637
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.031 in
Plastic Width
12"
Plastic Length
60"
Width
12 in
Thickness
0.031 in
Length
5 ft
Nominal Size
5 in W x 12 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Backing Type
Rubber Adhesive
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Material
UHMW Polyethylene
Finish
Smooth
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0 %
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Grade
Standard
Water Absorption Rating
Excellent
Plastic Density
58.058 lb/cu ft
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Machinability
100 %
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Weight
0.264 lb
Impact Strength
0.8 ft-lb/in
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.005 in
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Shape
Rectangle
Minimum Adhesive Temperature
-20 Degrees F
Tensile Strength Rating
Good
Plastic Hardness
68D
UV Resistant
No
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Product Type
Plastic Roll
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 ft, Plastic Width 5 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews