Zoro Homepage

White UHMW Roll Stock 60" L x 24" W x 0.010" Thick

  • Mfr # 461X-R-2405

  • Zoro # G9522585


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-R-2405
Zoro #
G9522585
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
60"
Width
24 in
Thickness
0.01 in
Length
5 ft
Nominal Size
5 in W x 24 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Backing Type
Rubber Adhesive
Finish
Smooth
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Maximum Adhesive Temperature
180 Degrees F
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Minimum Adhesive Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Machinability
100 %
Grade
Standard
Weight
0.17 lb
Impact Strength Rating
Poor
Friction Coefficient
0.15
Plastic Hardness
68D
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Shape
Rectangle
Plastic Clarity
Opaque
UV Resistant
No
Plastic Thickness Tolerance
+/-0.005 in
Impact Strength
0.8 ft-lb/in
Plastic Density
58.058 lb/cu ft
Water Absorption
0 %
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil
Flexural Modulus
80,000 psi
Light Transmission
18 %
Product Form
Roll
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 5 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.