Shop ZORO SELECT

White UHMW Roll Stock 60" L x 24" W x 0.020" Thick

  • Mfr # 461XX-R-2405
  • Zoro # G9522670

product price: 
$
870.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.02 in
Plastic Width
24"
Plastic Length
60"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461XX-R-2405
Zoro #
G9522670
UPC #
-
Country of Origin
Korea, Republic of
Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Material
UHMW Polyethylene
Type
Virgin Food Contact Grade
Backing Type
Rubber Adhesive
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Weight
0.34 lb
Plastic Hardness
68D
Minimum Adhesive Temperature
-20 Degrees F
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Impact Strength
0.8 ft-lb/in
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Water Absorption
0 %
Impact Strength Rating
Poor
Plastic Density
58.058 lb/cu ft
Corrosion and Chemical Resistance
Good
Grade
Standard
Machinability
100 %
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Shape
Rectangle
Light Transmission
18 %
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
Product Type
Plastic Roll
UV-Resistant
Not UV-Resistant
Product Form
Roll
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Shore Hardness
68 Shore D
Fabrication
Skived

Dimensions

Plastic Thickness
0.02 in
Plastic Width
24"
Plastic Length
60"
Length
5 ft
Thickness
0.02 in
Width
24 in
Nominal Size
5 in W x 24 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 5 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.