Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Sheet Stock 10 ft. L x 48" W x 0.188" Thick

  • Mfr # BULK-PS-UHMW-899

  • Zoro # G2124720


product price: $287.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW
Plastic Thickness
0.188"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-899
Zoro #
G2124720
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.188"
Plastic Width
48"
Plastic Length
10 ft.
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
10 ft.
Width
48"
Thickness
0.188"
Nominal Size
48 in W x 120 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Color Family
White
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
5,800 psi
Material Type
Virgin Food Contact Grade
Material
UHMW
Impact Strength
No Break
UV Resistant
No
Friction Coefficient
0.12
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Machinability
100 %
Corrosion and Chemical Resistance
Good
Plastic Hardness
66D
Minimum Temperature
-22 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Shape
Rectangle
Plastic Hardness Rating
Medium
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Wear Factor
Excellent
Impact Strength Rating
Excellent
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Rockwell Hardness
50 HRM
Flexural Modulus
400 MPa
Elongation
200 %
Weight
36.72 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.