Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Sheet Stock 10 ft. L x 48" W x 0.250" Thick

  • Mfr # PS-UHMW-ET-7

  • Zoro # G9855361


product price: $582.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW
Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-7
Zoro #
G9855361
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
10 ft.
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.250"
Length
10 ft.
Width
48"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 120 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material Type
High Operating Temperature
Operating Temp. Range
-22 Degrees to 275 Degrees F
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Plastic Grouping
Sheet Stock
Tensile Strength
6,800 psi
Material Color Family
White
Elongation
285 %
Standards
Not Rated
Backing Type
No Backing
Material
UHMW
Maximum Temperature
275 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
Impact Strength Rating
Excellent
Impact Strength
No Break
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Wear Factor
Excellent
Minimum Temperature
-22 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Shape
Rectangle
Friction Rating
Very Slippery
UV Resistant
No
Grade
Enhanced Temperature
Plastic Hardness
68D
Friction Coefficient
0.12
Water Absorption
0.01 %
Machinability
100 %
Temperature Range
-22 Degrees to 275 Degrees F
Plastic Density
0.033 lb/cu in
Product Type
Plastic Sheet
Dielectric Strength
91 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D
UV-Resistant
Not UV-Resistant
Flexural Modulus
430 MPa
Wear Rate
Not Rated
Rockwell Hardness
65 HRM
Weight
50.46 lb
Product Form
Sheet
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.