Zoro Homepage

White UHMW Sheet Stock 10 ft. L x 48" W x 0.375" Thick

  • Mfr # PS-UHMW-ET-14

  • Zoro # G9855352


product price: $859.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW
Plastic Thickness
0.375"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-14
Zoro #
G9855352
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.375"
Plastic Width
48"
Plastic Length
10 ft.
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
48"
Thickness
0.375"
Length
10 ft.
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 120 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material Color Family
White
Plastic Grouping
Sheet Stock
Operating Temp. Range
-22 Degrees to 275 Degrees F
Tensile Strength
6,800 psi
Material Type
High Operating Temperature
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Thickness Tolerance
+/-10%
Elongation
285 %
Material
UHMW
Standards
Not Rated
Backing Type
No Backing
Corrosion and Chemical Resistance
Good
Plastic Hardness
68D
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Maximum Temperature
275 Degrees F
Tensile Strength Rating
Good
Wear Factor
Excellent
Machinability
100 %
Grade
Enhanced Temperature
Shape
Rectangle
Minimum Temperature
-22 Degrees F
Water Absorption
0.01 %
Temperature Range
-22 Degrees to 275 Degrees F
Friction Rating
Very Slippery
Impact Strength
No Break
UV Resistant
No
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.12
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Density
0.033 lb/cu in
Rockwell Hardness
65 HRM
Flexural Modulus
430 MPa
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Weight
74.94 lb
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
91 kV/mm

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.