Zoro Homepage

White UHMW Sheet Stock 10 ft. L x 48" W x 2.250" Thick

  • Mfr # BULK-PS-UHMW-960

  • Zoro # G9855587


product price: $3,206.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW
Plastic Thickness
2.250"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-960
Zoro #
G9855587
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
2.250"
Plastic Width
48"
Plastic Length
10 ft.
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
2.250"
Length
10 ft.
Width
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 120 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Thickness Tolerance
+/-10%
Material Type
Virgin Food Contact Grade
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength
5,800 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
White
Plastic Grouping
Sheet Stock
Backing Type
No Backing
Standards
Not Rated
Material
UHMW
Elongation
200 %
Impact Strength
No Break
Water Absorption
0.01 %
Shape
Rectangle
Water Absorption Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
66D
UV Resistant
No
Machinability
100 %
Grade
Standard
Maximum Temperature
180 Degrees F
Friction Coefficient
0.12
Impact Strength Rating
Excellent
Minimum Temperature
-22 Degrees F
Plastic Density
0.034 lb/cu in
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRM
Product Type
Plastic Sheet
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
45 kV/mm
Weight
442.14 lb
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 2.25 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.