Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Sheet Stock 12" L x 12" W x 0.375" Thick

  • Mfr # PS-UHMW-ET-8

  • Zoro # G2566094


product price: $29.35
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-8
Zoro #
G2566094
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
0.375"
Length
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material Color Family
White
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Plastic Grouping
Sheet Stock
Material Type
High Operating Temperature
Tensile Strength
6,800 psi
Operating Temp. Range
-22 Degrees to 275 Degrees F
Thickness Tolerance
+/-10%
Backing Type
No Backing
Material
UHMW
Standards
Not Rated
Elongation
285 %
Impact Strength Rating
Excellent
Shape
Square
Impact Strength
No Break
Tensile Strength Rating
Good
Grade
Enhanced Temperature
Plastic Hardness Rating
Medium
Maximum Temperature
275 Degrees F
Water Absorption
0.01 %
Minimum Temperature
-22 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.12
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Temperature Range
-22 Degrees to 275 Degrees F
Plastic Hardness
68D
Plastic Thickness Tolerance
+/-10%
Wear Factor
Excellent
Machinability
100 %
Corrosion and Chemical Resistance
Good
UV Resistant
No
Plastic Density
0.033 lb/cu in
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
430 MPa
Product Form
Sheet
Shore Hardness
68 Shore D
Rockwell Hardness
65 HRM
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Dielectric Strength
91 kV/mm
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Weight
3.34 lb
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.