Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Sheet Stock 12" L x 12" W x 2.250" Thick

  • Mfr # BULK-PS-UHMW-955

  • Zoro # G2605504


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
2.250"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-955
Zoro #
G2605504
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
2.250"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Width
12"
Thickness
2.250"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Tensile Strength
5,800 psi
Material Color Family
White
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material
UHMW
Elongation
200 %
Backing Type
No Backing
Water Absorption Rating
Excellent
Impact Strength
No Break
Shape
Square
Wear Factor
Excellent
Machinability
100 %
Minimum Temperature
-22 Degrees F
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Friction Coefficient
0.12
Temperature Range
-22 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Grade
Standard
Plastic Hardness
66D
Plastic Density
0.034 lb/cu in
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Product Form
Sheet
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
Weight
12.52 lb
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Rockwell Hardness
50 HRM
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2.25 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.