White UHMW Sheet Stock 24" L x 12" W x 0.250" Thick

  • Mfr # PS-UHMW-ET-2

  • Zoro # G3132665


product price: $34.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-2
Zoro #
G3132665
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
24"
Width
12"
Thickness
0.250"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material Color Family
White
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Operating Temp. Range
-22 Degrees to 275 Degrees F
Material Type
High Operating Temperature
Tensile Strength
6,800 psi
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Elongation
285 %
Material
UHMW
Standards
Not Rated
Backing Type
No Backing
Friction Rating
Very Slippery
Maximum Temperature
275 Degrees F
Minimum Temperature
-22 Degrees F
Temperature Range
-22 Degrees to 275 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Excellent
Impact Strength
No Break
Plastic Hardness
68D
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.12
Corrosion and Chemical Resistance
Good
UV Resistant
No
Machinability
100 %
Shape
Rectangle
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Grade
Enhanced Temperature
Tensile Strength Rating
Good
Water Absorption
0.01 %
Plastic Density
0.033 lb/cu in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Product Form
Sheet
Product Type
Plastic Sheet
Weight
3.95 lb
Rockwell Hardness
65 HRM
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
68 Shore D
Dielectric Strength
91 kV/mm
Static-Resistant
Not Static-Resistant
Flexural Modulus
430 MPa
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.