Zoro Homepage

White UHMW Sheet Stock 24" L x 12" W x 0.375" Thick

  • Mfr # PS-UHMW-ET-9

  • Zoro # G2919603


product price: $53.09
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-9
Zoro #
G2919603
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
0.375"
Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material Type
High Operating Temperature
Material Color Family
White
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Operating Temp. Range
-22 Degrees to 275 Degrees F
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Tensile Strength
6,800 psi
Material
UHMW
Standards
Not Rated
Backing Type
No Backing
Elongation
285 %
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Impact Strength
No Break
Wear Factor
Excellent
Plastic Clarity
Opaque
Shape
Rectangle
Grade
Enhanced Temperature
Corrosion and Chemical Resistance
Good
Maximum Temperature
275 Degrees F
Machinability
100 %
Friction Coefficient
0.12
Temperature Range
-22 Degrees to 275 Degrees F
Plastic Hardness
68D
Tensile Strength Rating
Good
Friction Rating
Very Slippery
UV Resistant
No
Water Absorption
0.01 %
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Excellent
Minimum Temperature
-22 Degrees F
Plastic Density
0.033 lb/cu in
Product Type
Plastic Sheet
Rockwell Hardness
65 HRM
Shore Hardness
68 Shore D
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Dielectric Strength
91 kV/mm
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Weight
5.18 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
430 MPa
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.