Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Sheet Stock 24" L x 12" W x 0.500" Thick

  • Mfr # PS-UHMW-ET-16

  • Zoro # G3409551


product price: $64.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-16
Zoro #
G3409551
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
24"
Thickness
0.500"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Thickness Tolerance
+/-10%
Material Type
High Operating Temperature
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Plastic Grouping
Sheet Stock
Operating Temp. Range
-22 Degrees to 275 Degrees F
Material Color Family
White
Tensile Strength
6,800 psi
Standards
Not Rated
Material
UHMW
Elongation
285 %
Backing Type
No Backing
Plastic Hardness
68D
Corrosion and Chemical Resistance
Good
UV Resistant
No
Water Absorption Rating
Excellent
Shape
Rectangle
Machinability
100 %
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-10%
Temperature Range
-22 Degrees to 275 Degrees F
Impact Strength
No Break
Tensile Strength Rating
Good
Minimum Temperature
-22 Degrees F
Impact Strength Rating
Excellent
Friction Coefficient
0.12
Plastic Clarity
Opaque
Maximum Temperature
275 Degrees F
Grade
Enhanced Temperature
Friction Rating
Very Slippery
Wear Factor
Excellent
Water Absorption
0.01 %
Plastic Density
0.033 lb/cu in
Shore Hardness
68 Shore D
Flexural Modulus
430 MPa
Product Type
Plastic Sheet
Weight
6.4 lb
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Rockwell Hardness
65 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
91 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.