White UHMW Sheet Stock 24" L x 12" W x 0.750" Thick

  • Mfr # PS-UHMW-ET-23

  • Zoro # G3096554


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-23
Zoro #
G3096554
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L
Width
12"
Length
24"
Thickness
0.750"

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Tensile Strength
6,800 psi
Thickness Tolerance
+/-10%
Operating Temp. Range
-22 Degrees to 275 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Color Family
White
Material Type
High Operating Temperature
Standards
Not Rated
Material
UHMW
Backing Type
No Backing
Tensile Strength Rating
Good
Friction Coefficient
0.12
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-22 Degrees F
Maximum Temperature
275 Degrees F
UV Resistant
No
Friction Rating
Very Slippery
Machinability
100 %
Corrosion and Chemical Resistance
Good
Temperature Range
-22 Degrees to 275 Degrees F
Plastic Hardness
68D
Impact Strength Rating
Excellent
Grade
Enhanced Temperature
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Shape
Rectangle
Impact Strength
No Break
Plastic Clarity
Opaque
Plastic Density
0.033 lb/cu in
Elongation
285 %
Wear Rate
Not Rated
Rockwell Hardness
65 HRM
Product Type
Plastic Sheet
Flexural Modulus
430 MPa
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Dielectric Strength
91 kV/mm
Weight
8.85 lb
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.