Zoro Homepage

White UHMW Sheet Stock 24" L x 12" W x 2.500" Thick

  • Mfr # BULK-PS-UHMW-410

  • Zoro # G2837782


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
2.500"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-410
Zoro #
G2837782
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
2.500"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Width
12"
Thickness
2.500"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Tensile Strength
5,800 psi
Thickness Tolerance
+/-10%
Material Color Family
White
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Type
Virgin Food Contact Grade
Plastic Grouping
Sheet Stock
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Backing Type
No Backing
Elongation
200 %
Material
UHMW
Temperature Range
-22 Degrees to 180 Degrees F
Shape
Rectangle
Wear Factor
Excellent
Grade
Standard
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Minimum Temperature
-22 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
100 %
Impact Strength
No Break
UV Resistant
No
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Friction Coefficient
0.12
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
66D
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Plastic Density
0.034 lb/cu in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Product Form
Sheet
Weight
30.96 lb
Wear Rate
Not Rated
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
Shore Hardness
70 Shore D
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.