Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Sheet Stock 24" L x 24" W x 0.750" Thick

  • Mfr # PS-UHMW-ET-25

  • Zoro # G3264676


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-25
Zoro #
G3264676
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.750"
Width
24"
Length
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
6,800 psi
Material Color Family
White
Operating Temp. Range
-22 Degrees to 275 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Type
High Operating Temperature
Material
UHMW
Elongation
285 %
Backing Type
No Backing
Standards
Not Rated
Friction Coefficient
0.12
Maximum Temperature
275 Degrees F
Corrosion and Chemical Resistance
Good
UV Resistant
No
Temperature Range
-22 Degrees to 275 Degrees F
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Medium
Machinability
100 %
Grade
Enhanced Temperature
Impact Strength Rating
Excellent
Plastic Hardness
68D
Friction Rating
Very Slippery
Shape
Square
Water Absorption
0.01 %
Tensile Strength Rating
Good
Minimum Temperature
-22 Degrees F
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Impact Strength
No Break
Wear Factor
Excellent
Plastic Density
0.033 lb/cu in
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
65 HRM
Flexural Modulus
430 MPa
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Dielectric Strength
91 kV/mm
Wear Rate
Not Rated
Shore Hardness
68 Shore D
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Weight
16.19 lb

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.