Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Sheet Stock 48" L x 12" W x 0.375" Thick

  • Mfr # PS-UHMW-ET-10

  • Zoro # G3452407


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-10
Zoro #
G3452407
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Width
12"
Thickness
0.375"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material Color Family
White
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Thickness Tolerance
+/-10%
Tensile Strength
6,800 psi
Plastic Grouping
Sheet Stock
Operating Temp. Range
-22 Degrees to 275 Degrees F
Material Type
High Operating Temperature
Standards
Not Rated
Elongation
285 %
Backing Type
No Backing
Material
UHMW
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Wear Factor
Excellent
Plastic Hardness
68D
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
UV Resistant
No
Tensile Strength Rating
Good
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Grade
Enhanced Temperature
Shape
Rectangle
Impact Strength
No Break
Corrosion and Chemical Resistance
Good
Minimum Temperature
-22 Degrees F
Friction Coefficient
0.12
Temperature Range
-22 Degrees to 275 Degrees F
Maximum Temperature
275 Degrees F
Machinability
100 %
Plastic Density
0.033 lb/cu in
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
430 MPa
Weight
8.85 lb
Dielectric Strength
91 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Product Type
Plastic Sheet
Rockwell Hardness
65 HRM

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.