Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Sheet Stock 48" L x 12" W x 0.750" Thick

  • Mfr # PS-UHMW-ET-24

  • Zoro # G2724206


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-24
Zoro #
G2724206
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.750"
Width
12"
Length
48"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Tensile Strength
6,800 psi
Plastic Grouping
Sheet Stock
Operating Temp. Range
-22 Degrees to 275 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Thickness Tolerance
+/-10%
Material Color Family
White
Material Type
High Operating Temperature
Backing Type
No Backing
Standards
Not Rated
Material
UHMW
Elongation
285 %
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Grade
Enhanced Temperature
Impact Strength Rating
Excellent
Maximum Temperature
275 Degrees F
Plastic Hardness
68D
Impact Strength
No Break
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Machinability
100 %
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Friction Coefficient
0.12
Minimum Temperature
-22 Degrees F
Shape
Rectangle
Temperature Range
-22 Degrees to 275 Degrees F
Plastic Density
0.033 lb/cu in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Rockwell Hardness
65 HRM
Static-Resistant
Not Static-Resistant
Flexural Modulus
430 MPa
Product Type
Plastic Sheet
Dielectric Strength
91 kV/mm
Wear Rate
Not Rated
Weight
16.19 lb
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.