Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Sheet Stock 48" L x 24" W x 0.250" Thick

  • Mfr # BULK-PS-UHMW-24

  • Zoro # G2923392


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-24
Zoro #
G2923392
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.250"
Width
24"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Type
Virgin Food Contact Grade
Material Color Family
White
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Standards
3-A Dairy, FDA, USDA
Tensile Strength
5,800 psi
Material
UHMW
Elongation
200 %
Backing Type
No Backing
Friction Rating
Very Slippery
Plastic Hardness
66D
Impact Strength Rating
Excellent
Machinability
100 %
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Wear Factor
Excellent
Plastic Clarity
Opaque
Shape
Rectangle
Water Absorption
0.01 %
Impact Strength
No Break
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Grade
Standard
Friction Coefficient
0.12
Minimum Temperature
-22 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
UV Resistant
No
Plastic Thickness Tolerance
+/-10%
Plastic Density
0.034 lb/cu in
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Product Type
Plastic Sheet
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Weight
9.8 lb
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRM

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.