Zoro Homepage

White UHMW Sheet Stock 48" L x 24" W x 2.000" Thick

  • Mfr # BULK-PS-UHMW-30

  • Zoro # G6394342


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
2.000"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-30
Zoro #
G6394342
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
2.000"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
2.000"
Width
24"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Material Color Family
White
Tensile Strength
5,800 psi
Material Type
Virgin Food Contact Grade
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Standards
3-A Dairy, FDA, USDA
Operating Temp. Range
-22 Degrees to 180 Degrees F
Backing Type
No Backing
Elongation
200 %
Material
UHMW
Plastic Clarity
Opaque
Friction Coefficient
0.12
Shape
Rectangle
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Plastic Hardness
66D
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Grade
Standard
Temperature Range
-22 Degrees to 180 Degrees F
Impact Strength
No Break
Minimum Temperature
-22 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.01 %
Wear Factor
Excellent
Machinability
100 %
Plastic Hardness Rating
Medium
Plastic Density
0.034 lb/cu in
Weight
78.4 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRM
Product Form
Sheet
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Product Type
Plastic Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.