Zoro Homepage

White UHMW Sheet Stock 48" L x 24" W x 3.250" Thick

  • Mfr # BULK-PS-UHMW-962

  • Zoro # G7178945


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
3.250"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-962
Zoro #
G7178945
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
3.250"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
48"
Thickness
3.250"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Plastic Grouping
Sheet Stock
Material Color Family
White
Thickness Tolerance
+/-10%
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Operating Temp. Range
-22 Degrees to 180 Degrees F
Tensile Strength
5,800 psi
Backing Type
No Backing
Material
UHMW
Elongation
200 %
Plastic Hardness Rating
Medium
Shape
Rectangle
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Minimum Temperature
-22 Degrees F
Friction Rating
Very Slippery
Machinability
100 %
Friction Coefficient
0.12
Water Absorption Rating
Excellent
Grade
Standard
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Wear Factor
Excellent
Plastic Hardness
66D
Impact Strength
No Break
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
Plastic Density
0.034 lb/cu in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Dielectric Strength
45 kV/mm
Flexural Modulus
400 MPa
Product Type
Plastic Sheet
Shore Hardness
70 Shore D
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRM
Weight
128.8 lb
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 3.25 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.