Zoro Homepage

White UHMW Sheet Stock 48" L x 24" W x 5.000" Thick

  • Mfr # BULK-PS-UHMW-976

  • Zoro # G9935947


product price: $1,732.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW
Plastic Thickness
5.000"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-976
Zoro #
G9935947
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
5.000"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
5.000"
Length
48"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
White
Thickness Tolerance
+/-10%
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength
5,800 psi
Plastic Grouping
Sheet Stock
Material
UHMW
Backing Type
No Backing
Elongation
200 %
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Impact Strength
No Break
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
66D
UV Resistant
No
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Shape
Rectangle
Machinability
100 %
Friction Coefficient
0.12
Friction Rating
Very Slippery
Wear Factor
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-22 Degrees F
Plastic Density
0.034 lb/cu in
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRM
Flexural Modulus
400 MPa
Shore Hardness
70 Shore D
Weight
195.84 lb
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 5 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.