Zoro Homepage

White UHMW Sheet Stock 96" L x 48" W x 0.375" Thick

  • Mfr # PS-UHMW-ET-13

  • Zoro # G9901516


product price: $694.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW
Plastic Thickness
0.375"
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-13
Zoro #
G9901516
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.375"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
96"
Thickness
0.375"
Width
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Tensile Strength
6,800 psi
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Operating Temp. Range
-22 Degrees to 275 Degrees F
Plastic Grouping
Sheet Stock
Material Type
High Operating Temperature
Material Color Family
White
Material
UHMW
Backing Type
No Backing
Standards
Not Rated
Elongation
285 %
Plastic Clarity
Opaque
Friction Coefficient
0.12
Plastic Hardness
68D
UV Resistant
No
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Maximum Temperature
275 Degrees F
Temperature Range
-22 Degrees to 275 Degrees F
Impact Strength
No Break
Machinability
100 %
Grade
Enhanced Temperature
Friction Rating
Very Slippery
Minimum Temperature
-22 Degrees F
Water Absorption
0.01 %
Shape
Rectangle
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Good
Plastic Density
0.033 lb/cu in
Rockwell Hardness
65 HRM
Product Form
Sheet
Weight
60.26 lb
Dielectric Strength
91 kV/mm
UV-Resistant
Not UV-Resistant
Shore Hardness
68 Shore D
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Flexural Modulus
430 MPa

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.