Zoro Homepage

White UHMW Sheet Stock 96" L x 48" W x 2.500" Thick

  • Mfr # BULK-PS-UHMW-530

  • Zoro # G9935895


product price: $2,778.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW
Plastic Thickness
2.500"
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-530
Zoro #
G9935895
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
2.500"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
96"
Width
48"
Thickness
2.500"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Material Color Family
White
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength
5,800 psi
Thickness Tolerance
+/-10%
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Material
UHMW
Backing Type
No Backing
Elongation
200 %
UV Resistant
No
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Shape
Rectangle
Grade
Standard
Wear Factor
Excellent
Friction Coefficient
0.12
Plastic Hardness
66D
Water Absorption
0.01 %
Minimum Temperature
-22 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Machinability
100 %
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
Temperature Range
-22 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Impact Strength
No Break
Plastic Density
0.034 lb/cu in
Weight
495.36 lb
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Product Form
Sheet
Shore Hardness
70 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
45 kV/mm
Wear Rate
Not Rated
Flexural Modulus
400 MPa

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.